Zoro Homepage

Flexible Cap, Plastic, 4.3 psi, 3" Pipe Sz

  • Mfr # DACAP-3

  • Zoro # G2043839


product price: $6.19
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Cap
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Shape
Cap
Inside Dia.
3-33/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DACAP-3
Zoro #
G2043839
UPC #
819112020499
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"
Inside Dia.
3-33/64"
Fitting Length
4 in
Pipe Size (Fittings)
3"
Pipe Size
3"
Pipe Fitting Length
4"
Nominal Pipe Size
3 in
Inside Diameter
3 1/2 in
Overall Length
1 1/2 in
Wall Thickness
3/16 in
Outside Diameter
3 7/8 in

Description

Cap, PVC, 3 in Nominal Pipe Size, 3 1/2 in Inside Diameter, 3 7/8 in Outside Diameter, 1 1/2 in Overall Length, Wall Thickness 3/16 in, For Pipe Schedule Schedule 40, 4.3 psi Maximum Operating Pressure, 140 Degrees F, Includes Clamp Clamp Included, Number of Clamps included 1, Clamp Material Stainless Steel, Clamp Type Interlocked Worm Gear, Includes Shield Shield Not Included, Shield Material Not Applicable, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.