Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Coupling, 4-45/64" L, 4.3 psi

  • Mfr # DX3001-44

  • Zoro # G2043732


product price: $12.79
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX3001-44
Zoro #
G2043732
UPC #
819112020666
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Inside Dia.
4-25/64" x 4-9/64"
Pipe Fitting Length
4-45/64"
Fitting Length
4 45/64 in
Pipe Size (Fittings)
4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
4 9/16 in
Overall Length
2 1/16 in
Fitting Side B Outside Diameter
4 9/16 in
For Nominal Pipe Size
4 in
Wall Thickness
5/16 in
Fitting Side B Inside Diameter
4 1/8 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Inside Diameter
4 3/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Temp.
180 Degrees F
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupling
Band Material
300 Stainless Steel
Fittings Sub-Category
Couplings
Standards
ASTM C1460
Maximum Operating Pressure
4.3 psi
Shield Material
300 Stainless Steel
Clamp Type
Interlocked Worm Gear
Number of Clamps included
2
Includes Clamp
Yes
Clamp Material
300 Stainless Steel
Includes Shield
Yes
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Temp. Range
180 Degrees F
Color
Black
Application
Non-Potable Water

Description

Non-Shear Coupling, For Nominal Pipe Size 4 in, Neoprene, 4 in, 4 3/8 in, 4 9/16 in, Female, 4 in, 4 1/8 in, 4 9/16 in, Female, 2 3/32 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.