Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Coupling, For Pipe Size 6" x 4"

  • Mfr # DX156-64

  • Zoro # G3897210


product price: $18.89
/ea

Key Features

Pipe Size - Pipe Fitting
6" x 4"
Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Pipe Size (Fittings)
6" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX156-64
Zoro #
G3897210
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6" x 4"
Pipe Size (Fittings)
6" x 4"

Details

Specific Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling

Description

Flexible Coupling,For Pipe Size 6" x 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.