Flexible Hose for Vacuum Fitting, 12" L, 1" Tube
Mfr # ZUSA-TF-VAC-97
Zoro # G2440236
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Quick-Clamp
Tube Size
1"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Overall Length
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-TF-VAC-97
Zoro #
G2440236
UPC #
193005175597
Country of Origin
China
Dimensions
Tube Size
1"
Overall Length
12 in
For Tube Outside Diameter
1 in
Flange Outside Dia.
1.57"
Fitting Tube Inner Diameter
63/64 in
Fitting Tube Outer Diameter
1 in
Flange Outside Diameter
1.5625 in
Details
Connection Type
Quick-Clamp
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Item
Tubing
Hose Design
Flexible
Material
304 Stainless Steel
Fitting Connection Type
QC
Maximum Vacuum
10-7 torr @ 72° F
For Tube OD
1 in
Hose Form
Flexible
Vacuum Rating
10-7 torr @ 72 Degrees F
Trade No.
25
Description
Tubing, Fitting Connection Type QC, Fitting Tube Inner Diameter 63/64 in, Fitting Tube Outer Diameter 1 in, Flange Outside Diameter 1.5625 in, For Tube OD 1 in, Hose Form Flexible, Material 304 Stainless Steel, Overall Length 12 in, Trade No. 25, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.