Flexible Metal Hose, 1in. dia, 18in. L
Mfr # 16PL-CA11-0180-11D-11D
Zoro # G4158485
product price: $58.35
/eaKey Features
Hose Inside Dia.
1 in
Hose Length
18 in
Max. Working Pressure @ 70 F
650 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16PL-CA11-0180-11D-11D
Zoro #
G4158485
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 in
Hose Length
18 in
Static Min. Bend Radius (In.)
2.8
Dynamic Min. Bend Radius (In.)
9 in
Length (In.)
18
Dia. (In.)
1
Length
18"
Details
Max. Working Pressure @ 70 F
650 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
850 Degrees F
Type
Corrugated
Braid Material
304 Stainless Steel
Hose Material
316 Stainless Steel
Item
Flexible Metal Hose Assembly
Max. Temp. (F)
850
Hose Fitting B Material
Carbon Steel
Hose Fitting A Type
MNPT
Hose Fittings
Carbon Steel MNPT x Carbon Steel FNPT
Hose Cover Material
316 Stainless Steel
Hose Fitting A Material
Carbon Steel
Hose Tube Material
316 Stainless Steel
Hose Fitting B Type
FNPT
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 650 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.