Shop All Metallic Conduit
Zoro Select
Flexible Steel Conduit, 25 ft. L
Mfr # 5507-22-00
Zoro # G2082044
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5500
- Conduit Trade Size 2 in
- Bend Radius 10 in
- Length 25 ft
- Standards CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Product Information
- Brand Zoro Select
- MFR # 5507-22-00
- Zoro # G2082044
- UPC # 00077680118950
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 10 in |
Length | 25 ft |
Conduit Inside Dia. | 2.0 in |
Conduit Outside Dia. | 2.454 in |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Outside Diameter | 2.45 in |
Inside Diameter | 2 in |
Trade Size | 2 in |
Details
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Steel, Trade Size 2 in, Inside Diameter 2 in, Outside Diameter 2.45 in, Bend Radius 10 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5500, CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL Pin & Sleeve Receptacl, 60A, 3P, 3W, NEMA 4X (VR631)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5602-30-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- Zoro Select Metallic Conduit