FlexibleCoupling, Neoprene;SS, ,
Mfr # DX3001-215
Zoro # G2043857
product price: $5.19
/eaKey Features
Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX3001-215
Zoro #
G2043857
UPC #
819112020673
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2" x 1-1/2"
Fitting Length
2-45/64"
Pipe Fitting Length
2-45/64"
Inside Dia.
2-3/8" x 1-5/8"
Overall Length
2 11/16 in
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Fittings Sub-Category
Couplings
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupling
Standards
ASTM C1460
Band Material
300 Stainless Steel
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
180 Degrees F
Description
Flexible Coupling, 300 Stainless Steel, Neoprene, 2 45/64 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.