Zoro Homepage

Float Valve, MNPT Connection Type, 3/4"

  • Mfr # R400-3/4-7

  • Zoro # G6041240


product price: $20.39
/ea

Key Features

Connection Type
MNPT
Body Material
Brass
Valve Flow - Pressure (1)
35 psi
Valve Flow - Flow (1)
21 gpm
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R400-3/4-7
Zoro #
G6041240
UPC #
-
Country of Origin
United States

Dimensions

Rod Length
10 in
Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Item
Float Valve and Rod
Connection Type
MNPT
Body Material
Brass
Valve Flow - Pressure (1)
35 psi
Valve Flow - Flow (1)
21 gpm
Max. Temp.
180 Degrees F
Mounting
Horizontal Piping
Valve Flow - Pressure (2)
85 psi
Rod Thread
1/4"-20
Features
Angle Body Design, Heavy-Duty, Threaded Outlet
Valve Material
Brass
Rod Material
Brass
Max. Pressure
100 psi
Valve Flow - Flow (2)
40 gpm
Flow Rate
21 gpm @ 35 psi, 32.5 gpm @ 65 psi, 40 gpm @ 85 psi
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
NPT
Seal Material
Buna-N
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Includes Float and Rod
Rod Only-No Float
Seat Style
Single Seated
Connection Gender - Side 2
Male
Valve Body Style
Angle
Arm Adjustability
Adjustable
Maximum Pressure - Operating
100 psi
Connection Type - Side 1
NPT
Connection Gender - Side 1
Male

Description

Float Valve and Rod, Mounting Horizontal Piping, Size 3/4 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length 10 in, Rod Material Brass, Body Material Brass, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 21 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 40 gpm, Max. Pressure 100 psi, Max. Temp. 180 Degrees F, Features Angle Body Design, Heavy-Duty, Threaded Outlet, Valve Material Brass, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.