Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW24120-12
- Zoro # G323557813
product price:Â
$
1,315.99
/ea
Free Shipping & Returns
Key Features
For Maximum Pipe Size
6 in
Maximum Wattage
90 W
Fastening System
Lacing Anchor; Wire
Cover Length
24 in
R Value
0.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW24120-12
- Zoro #
- G323557813
- UPC #
- 810223075880
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- For Minimum Circumference
- 13 in
- For Maximum Circumference
- 24 in
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Maximum Ambient Temperature
- 200 Degrees F
- Features
- Color
- Gray
- Standards
- OSHA
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- For Environment
- Agricultural, Food
- Operating Voltage
- 12V
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
Dimensions
- For Maximum Pipe Size
- 6 in
- Cover Length
- 24 in
- For Minimum Outside Diameter
- 4 in
- For Maximum Outside Diameter
- 6 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 4 in
- Cover Width
- 120 in
- Heating Cable Length
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 13 in, For Maximum Circumference 24 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.