Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Lock, Plate, 8 in. H, 4 x 4-1/2

  • Mfr # 16LF0680

  • Zoro # G0714734


product price: $33.69
/ea

Key Features

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 5/8 in
Floor Lock Extended Height
7 13/16 in
Material
Steel
For Caster Mounting Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16LF0680
Zoro #
G0714734
UPC #
-
Country of Origin
China

Dimensions

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 5/8 in
Floor Lock Extended Height
7 13/16 in
For Caster Mounting Height
7 1/4 in
Overall Height
7-13/16"
Mounting Plate Size
4 in x 4-1/2 in
Overall Size
4" x 4-1/2"
Mounting Height
7-1/4"
Retracted Height
6-5/8"
Plate Thickness
7/32"
Mounting Bolt Dia.
3/8 in
Tube Size
1 1/2 in
Use w/Caster Size
6"
Tube Inside Dia.
1 1/4 in
Mounting Plate Thickness
1/4 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
B
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Outside Bolt Hole Spacing
3 in x 3 in
Mounting Type
Plate
For Use With
6" Diameter Casters
Lock Type
Foot Pedal
Item
Floor Lock
For Stem Type
No Stem

Description

Floor Lock, 7 1/4 in For Caster Mounting Height, 6 5/8 in Floor Lock Retracted Height, 7 13/16 in Floor Lock Extended Height, 6 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 2-5/8 in x 3-5/8 in Inside Bolt Hole Spacing, 3 in x 3 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.