Foam Sheet, Fluorosilicone, Blue, 12 in

  • Mfr # ZUSAFSR-13
  • Zoro # G003533243
product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Fluorosilicone
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAFSR-13
Zoro #
G003533243
UPC #
193005337520
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/32 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Blue
Material
Fluorosilicone
Shape
Sheet
Cell Type
Open Cell
Standards
AMS 3323 Class 2, ASTM D1056 2C4, MIL-R-6130 Type 2
Density
35 lb/cu ft
Tensile Strength
180 psi
Backing Type
Adhesive
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-80 Degrees F
Oil Resistance
Good
Texture
Textured
Water Resistance
Good
Flexibility
Poor
Adhesive Type
Silicone
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Fair
Material Skin
None
Firmness @ 25% Deflection
15 psi
Chemical Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Grade
Military Specification
Firmness
Firm (¿14 psi)
Number of Adhesive Sides
1
Chemical Compatibility
Acetic Acid, 5%, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Gasoline, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Naphtha, Ozone, Propylene Glycol, Salt Water, Toluene, Vegetable Oil, Water
Shell Material
Fluorosilicone
Wire Color
Blue

Description

Fluorosilicone Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.