Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MNC3
Zoro #
G3450151
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Details
Pipe Fitting Material
Black Forged Steel
Specific Fitting Shape
Half Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
Item
Half Coupling
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure
3000 psi@72 Degrees F
Specific Pipe Fitting Shape
Half Coupling
Pipe Fitting Connection Type
FNPT
Description
Half Coupling, Black Forged Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.