Foam Roll, Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Blue

  • Mfr # ZUSA-FRS-107

  • Zoro # G2443219


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
10 ft
Width
36 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-FRS-107
Zoro #
G2443219
UPC #
193005137700
Country of Origin
China

Dimensions

Length
10 ft
Width
36 in
Thickness
3/8 in
Length - Foam
10 ft
Length Tolerance
+/-1.00 in
Width - Foam
36 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1.000 in

Details

Item
Silicone Roll
Color
Blue
Material
Silicone
Shape
Roll
Cell Type
Closed Cell
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
10
Item - Foam
Foam Roll
Density
39 lb/cu ft
Color - Foam
Blue
Material - Foam
Silicone
Backing Type
Plain
Standards
ASTM D1056 2D3, UL 94 HB
Temp. Range (F)
-100 to 500
Tensile Strength (PSI)
90
Cell Type - Foam
Closed Cell
Tensile Strength
90 psi
Texture
Textured
Oil Resistance
Fair
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Material Skin
None
Number of Adhesive Sides
0
Grade
Flame-Resistant
Abrasion Resistance
Fair
Maximum Temperature
500 Degrees F
Firmness @ 25% Deflection
10 psi
Adhesive Type
Plain Backing
Water Resistance
Good
Flexibility
Fair
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Good

Description

Foam Roll, Material Silicone, Shape Roll, Grade Flame-Resistant, Length 120 in, Width 36 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products