Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/2 in Thick, Black

  • Mfr # CNES591/23/450T

  • Zoro # G7154366


product price: $36.59
/ea

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
50 ft
Width
3/4 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNES591/23/450T
Zoro #
G7154366
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
3/4 in
Thickness
1/2 in
Length - Foam
50 ft
Thickness - Foam
1/2 in
Width - Foam
3/4 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
EPDM Neoprene SBR Strip
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Strip
Cell Type
Closed Cell
Durometer
30-50 (Shore 00)
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Neoprene/EPDM/SBR
Tensile Strength (PSI)
50
Color - Foam
Black
Max. Temp. (F)
+225 F
Backing Type - Foam
Adhesive
Item - Foam
Foam Roll
Finish
Textured
Application
Gasket/Cushion/Seal
Elongation
150%
Type
Closed Cell
Standards
ASTM D1056/2C3/SCE43/IIIA
Backing Type
Adhesive
Min. Temp. (F)
-70 F
Thickness Tolerance
+/-0.0625 in
Density
1.87 lb/cu ft
Tensile Strength
50 psi
Adhesive Type
Acrylic
Material Skin
None
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
3.5 psi
Firmness
Extra Soft (0 to 4 psi)
Maximum Temperature
230 Degrees F
Compression Set
35 %
Texture
Smooth
Abrasion Resistance
Fair
Grade
Flame-Resistant
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Fair
Water Resistance
Good
Number of Adhesive Sides
1
Minimum Adhesive Temperature
-40 Degrees F

Description

Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/4 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 1.87 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.