Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Red

  • Mfr # ZUSASSR-105
  • Zoro # G2442905

product price: 
$
53.39
/ea

Key Features

Color
Red
Material
Silicone
Length
12 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-105
Zoro #
G2442905
UPC #
193005261399
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
3/8 in
Length - Foam
12 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
12 in
Thickness - Foam
3/8 in

Details

Item
Foam Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
10
Item - Foam
Foam Sheet
Tensile Strength (PSI)
100
Density
42 lb/cu ft
Backing Type - Foam
Adhesive
Color - Foam
Red
Temp. Range (F)
-100 Degrees to 500 Degrees F
Cell Type - Foam
Closed Cell
Backing Type
Adhesive
Material - Foam
Silicone
Standards
ASTM D1056 2D3
Tensile Strength
100 psi
Adhesive Type
Acrylic
Minimum Temperature
-100 Degrees F
Grade
Standard
Water Resistance
Good
Chemical Resistance
Good
Flexibility
Fair
Maximum Adhesive Temperature
500 Degrees F
Texture
Textured
Weather Resistance
Excellent
Oil Resistance
Fair
Abrasion Resistance
Fair
Firmness @ 25% Deflection
10 psi
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Number of Adhesive Sides
2
Material Skin
None
Firmness
Medium (9 to 13 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.