Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1/2 in Thick, Black

  • Mfr # ZUSA-EVA-28

  • Zoro # G7273727


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EVA
Length
9 ft
Width
36 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-EVA-28
Zoro #
G7273727
UPC #
193005137403
Country of Origin
China

Dimensions

Length
9 ft
Width
36 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Width Tolerance
+/-0.032 in
Length Tolerance
+/-0.2 in
Width - Foam
36 in
Length - Foam
108 in

Details

Item
EVA Roll
Color
Black
Material
EVA
Shape
Roll
Cell Type
Closed Cell
Standards
ASTM D1056/2A4
Backing Type - Foam
Plain
Item - Foam
Foam Roll
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Thickness Tolerance
+/-0.06 in
Backing Type
Plain
Material - Foam
EVA
Density
2 lb/cu ft
Tensile Strength
50 psi
Minimum Temperature
-70 Degrees F
Chemical Resistance
Fair
Flexibility
Poor
Firmness @ 25% Deflection
17 psi
Grade
Standard
Abrasion Resistance
Excellent
Texture
Smooth
Number of Adhesive Sides
0
Oil Resistance
Fair
Material Skin
None
Firmness
Firm (¿14 psi)
Adhesive Type
Plain Backing
Water Resistance
Good
Maximum Temperature
160 Degrees F
Weather Resistance
Good

Description

Foam Roll, Material EVA, Shape Roll, Grade Standard, Length 108 in, Width 36 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.