Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 3/4 in Thick, Black

  • Mfr # ZUSA-EVA-29

  • Zoro # G7273849


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EVA
Length
9 ft
Width
36 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-EVA-29
Zoro #
G7273849
UPC #
193005137410
Country of Origin
China

Dimensions

Length
9 ft
Width
36 in
Thickness
3/4 in
Length Tolerance
+/-0.2 in
Thickness - Foam
3/4 in
Length - Foam
108 in
Width Tolerance
+/-0.032 in
Width - Foam
36 in

Details

Item
EVA Roll
Color
Black
Material
EVA
Shape
Roll
Cell Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
EVA
Color - Foam
Black
Standards
ASTM D1056/2A4
Backing Type - Foam
Plain
Thickness Tolerance
+/-0.09 in
Density
2 lb/cu ft
Item - Foam
Foam Roll
Backing Type
Plain
Tensile Strength
50 psi
Flexibility
Poor
Number of Adhesive Sides
0
Firmness
Firm (¿14 psi)
Texture
Smooth
Minimum Temperature
-70 Degrees F
Maximum Temperature
160 Degrees F
Grade
Standard
Chemical Resistance
Fair
Firmness @ 25% Deflection
17 psi
Material Skin
None
Abrasion Resistance
Excellent
Oil Resistance
Fair
Weather Resistance
Good
Water Resistance
Good
Adhesive Type
Plain Backing

Description

Foam Roll, Material EVA, Shape Roll, Grade Standard, Length 108 in, Width 36 in, Thickness 3/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products