Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1/4 in Thick, Black

  • Mfr # CCB25-1/440X68

  • Zoro # G6497574


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N
Length
72 in
Width
40 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCB25-1/440X68
Zoro #
G6497574
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
40 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Width - Foam
40 in
Length - Foam
68 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
Buna-N Roll
Color
Black
Material
Buna-N
Shape
Roll
Cell Type
Closed Cell
Backing Type - Foam
Plain
Max. Temp. (F)
200
Durometer
30-50 (Shore 00)
Standards
ASTM D1056/2B1/SBE41/II
Min. Temp. (F)
-40
Material - Foam
Nitrile
Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Finish
Textured
Backing Type
Plain
Item - Foam
Foam Roll
Elongation
200%
Application
Gasket, Seal, Cushion
Color - Foam
Black
Tensile Strength (PSI)
70
Thickness Tolerance
+/-0.03125 in
Density
8 lb/cu ft
Tensile Strength
70 psi
Compression Set
25 %
Abrasion Resistance
Fair
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Material Skin
None
Oil Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Number of Adhesive Sides
0
Chemical Resistance
Good
Firmness @ 25% Deflection
3.5 psi
Water Resistance
Good
Maximum Temperature
160 Degrees F
Weather Resistance
Good
Grade
Flame-Resistant
Texture
Smooth

Description

Foam Roll, Material Buna-N, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 3 19/64 ft, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 8 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.