Shop ZORO SELECT

Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/16 in Thick, Black

  • Mfr # CCN59-3/16PTAPE
  • Zoro # G6433147

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Neoprene
Length
6 ft
Width
3 1/2 ft
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCN59-3/16PTAPE
Zoro #
G6433147
UPC #
-
Country of Origin
United States
Item
Neoprene Roll
Color
Black
Material
Neoprene
Shape
Roll
Cell Type
Closed Cell
Standards
ASTM D10562/2C2/SCE42/II (CCN59), ASTM D10562C1/SCE41/II (CCN25)
Durometer
40-60 (Shore 00)
Min. Temp. (F)
-70
Max. Temp. (F)
200 Degrees F
Item - Foam
Foam Roll
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Finish
Textured
Elongation
130%
Application
Gasket, Seal, Cushion
Tensile Strength (PSI)
70
Color - Foam
Black
Material - Foam
Neoprene
Cell Type - Foam
Water-Resistant Closed Cell
Type
Closed Cell
Density
3 lb/cu ft
Thickness Tolerance
+/-0.03125 in
Tensile Strength
60 psi
Firmness @ 25% Deflection
7 psi
Texture
Smooth
Compression Set
25 %
Chemical Resistance
Fair
Number of Adhesive Sides
1
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Material Skin
None
Minimum Adhesive Temperature
-40 Degrees F
Water Resistance
Good
Maximum Temperature
300 Degrees F
Abrasion Resistance
Fair
Maximum Adhesive Temperature
300 Degrees F
Adhesive Type
Acrylic
Oil Resistance
Good
Grade
Flame-Resistant
Firmness
Soft (5 to 8 psi)
Foam Adhesive
1 - Acrylic
Foam Backing
1-Sided Adhesive
Foam Shape
Sheet
Tensile Strength Rating
Good (50-99 psi)
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
6 ft
Width
3 1/2 ft
Thickness
3/16 in
Width - Foam
42 in
Length - Foam
72 in
Thickness - Foam
3/16 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Description

Neoprene Roll, Material Neoprene, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 3 1/2 ft, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 3 lb/cu ft, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.