Foam Sheet, Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Red

  • Mfr # ZUSASSR-F-214

  • Zoro # G2445179


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
12 in
Width
12 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-F-214
Zoro #
G2445179
UPC #
193005342234
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
3/8 in
Length - Foam
12 in
Length Tolerance
+/-1.00 in
Width - Foam
12 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3/8 in

Details

Item
Silicone Sheet
Color
Red
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
17
Backing Type - Foam
Adhesive
Cell Type - Foam
Closed Cell
Material - Foam
Silicone
Temp. Range (F)
-100 to 500
Item - Foam
Foam Sheet
Backing Type
Adhesive
Color - Foam
Red
Tensile Strength (PSI)
200
Standards
ASTM D1056 2D4
Density
50 lb/cu ft
Tensile Strength
200 psi
Firmness
Firm (¿14 psi)
Material Skin
None
Minimum Temperature
-100 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Number of Adhesive Sides
1
Texture
Textured
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Grade
Standard
Adhesive Type
Acrylic
Maximum Temperature
500 Degrees F
Firmness @ 25% Deflection
17 psi
Water Resistance
Good
Chemical Resistance
Good
Flexibility
Poor
Abrasion Resistance
Fair
Oil Resistance
Fair

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.