Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black

  • Mfr # ZUSABSR-S-210

  • Zoro # G2447078


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSABSR-S-210
Zoro #
G2447078
UPC #
193005341022
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Thickness - Foam
1/2 in
Length - Foam
24 in
Length Tolerance
+/-1.00 in

Details

Item
Buna-N Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Standards
ASTM D1056 2B1, FMVSS 302
Color - Foam
Black
Item - Foam
Foam Sheet
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
70
Backing Type
Plain
Density
14 lb/cu ft
Firmness @ 25% Deflection (PSI)
3
Backing Type - Foam
Plain
Temp. Range (F)
-40 to 200
Material - Foam
Buna-N
Tensile Strength
70 psi
Water Resistance
Good
Number of Adhesive Sides
0
Flexibility
Excellent
Texture
Smooth
Abrasion Resistance
Fair
Weather Resistance
Good
Minimum Temperature
-40 Degrees F
Grade
Standard
Material Skin
None
Maximum Temperature
200 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Adhesive Type
Plain Backing
Firmness @ 25% Deflection
3 psi

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.