Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black

  • Mfr # ZUSANSR-F-207

  • Zoro # G2441496


product price:  $35.15
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-F-207
Zoro #
G2441496
UPC #
193005341541
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/8 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1.00 in
Length - Foam
24 in
Width - Foam
12 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Density
20 lb/cu ft
Tensile Strength (PSI)
200
Material - Foam
Neoprene
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Color - Foam
Black
Temp. Range (F)
-70 to 200
Cell Type - Foam
Closed Cell
Backing Type
Plain
Standards
ASTM D1056 2C5, FMVSS 302
Firmness @ 25% Deflection (PSI)
20
Tensile Strength
200 psi
Chemical Resistance
Fair
Minimum Temperature
-70 Degrees F
Grade
Standard
Weather Resistance
Excellent
Number of Adhesive Sides
0
Texture
Smooth
Adhesive Type
Plain Backing
Material Skin
None
Firmness @ 25% Deflection
20 psi
Oil Resistance
Good
Firmness
Firm (¿14 psi)
Maximum Temperature
200 Degrees F
Water Resistance
Good
Abrasion Resistance
Fair
Flexibility
Poor

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.