Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black

  • Mfr # ZUSASSR-B-106

  • Zoro # G2444655


product price: $63.95
/ea

Key Features

Color
Black
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-B-106
Zoro #
G2444655
UPC #
193005341992
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/8 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Length - Foam
24 in
Thickness - Foam
1/8 in

Details

Item
Silicone Sheet
Color
Black
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Cell Type - Foam
Closed Cell
Backing Type
Plain
Tensile Strength (PSI)
100
Standards
ASTM D1056 2D3
Firmness @ 25% Deflection (PSI)
11
Material - Foam
Silicone
Color - Foam
Black
Density
39 lb/cu ft
Backing Type - Foam
Plain
Temp. Range (F)
-100 to 500
Tensile Strength
100 psi
Maximum Temperature
500 Degrees F
Firmness @ 25% Deflection
11 psi
Oil Resistance
Fair
Texture
Textured
Minimum Temperature
-100 Degrees F
Chemical Resistance
Good
Water Resistance
Good
Number of Adhesive Sides
0
Material Skin
None
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Flexibility
Fair
Abrasion Resistance
Fair
Grade
Standard

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 11 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.