Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Charcoal

  • Mfr # ZUSA-XPE-27

  • Zoro # G3255481


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyethylene
Length
4 ft
Width
4 ft
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-XPE-27
Zoro #
G3255481
UPC #
193005193928
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 ft
Thickness
1/2 in
Length - Foam
48 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/2 in
Width - Foam
48 in

Details

Item
Polyethylene Sheet
Color
Gray
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Finish
Coarse Cell
Color - Foam
Charcoal
Type
Crosslink Foam
Cell Type - Foam
Crosslink
Material - Foam
Polyethylene
Temp. Range (F)
-40 Degrees to 225 Degrees F
Backing Type - Foam
Plain
Backing Type
Plain
Density
2 lb/cu ft
Thickness Tolerance
+/-0.063 in
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
9
Tensile Strength (PSI)
40
Stretch Limit
225%
Standards
FMVSS 302
Tensile Strength
40 psi
Double-Sided
No
Flexibility
Poor
Material Skin
None
Firmness
Medium (9 to 13 psi)
Texture
Smooth
Minimum Temperature
-20 Degrees F
Weather Resistance
Good
Abrasion Resistance
Excellent
Compression Set
12 %
Firmness @ 25% Deflection
9 psi
Oil Resistance
Good
Maximum Temperature
150 Degrees F
Number of Adhesive Sides
0
Water Resistance
Good
Grade
Standard
Chemical Resistance
Good
Adhesive Type
Plain Backing

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 4 ft, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 150 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.