Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Blue

  • Mfr # ZUSA-XPE-145

  • Zoro # G2223536


product price: $414.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Material
Polyethylene
Length
8 ft
Width
4 ft
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-XPE-145
Zoro #
G2223536
UPC #
193005195489
Country of Origin
United States

Dimensions

Length
8 ft
Width
4 ft
Thickness
1 in
Width - Foam
48 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1 in
Length - Foam
96 in
Length Tolerance
+/-1.00 in

Details

Item
Polyethylene Sheet
Color
Blue
Material
Polyethylene
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
14
Standards
FMVSS 302
Backing Type
Adhesive
Type
Crosslink Foam
Temp. Range (F)
-40 Degrees to 225 Degrees F
Item - Foam
Foam Sheet
Backing Type - Foam
Adhesive
Material - Foam
Polyethylene
Thickness Tolerance
+/-0.063 in
Finish
Smooth Cellular
Density
4 lb/cu ft
Color - Foam
Blue
Tensile Strength (PSI)
85
Stretch Limit
250%
Cell Type - Foam
Crosslink
Tensile Strength
85 psi
Double-Sided
No
Firmness
Firm (¿14 psi)
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
14 psi
Water Resistance
Good
Weather Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Good
Grade
Standard
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Compression Set
12 %
Abrasion Resistance
Excellent
Material Skin
None
Oil Resistance
Good
Maximum Temperature
180 Degrees F
Minimum Temperature
-100 Degrees F
Flexibility
Poor
Texture
Smooth

Description

Foam Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 96 in, Width 48 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 4 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth, Firmness @ 25 Percent Deflection 14 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products