Shop ZORO SELECT

Foam Sheet, Microcellular, 24 in W, 24 in L, 3/16 in Thick, Black

  • Mfr # ZUSA-MCP-72
  • Zoro # G6606835

product price: 
$
50.69
/ea

Key Features

Color
Black
Material
Polyurethane
Length
24 in
Width
24 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-MCP-72
Zoro #
G6606835
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
3/16 in
Thickness - Foam
3/16 in
Length Tolerance
+/-10%
Width Tolerance
+/-10%
Width - Foam
24 in
Length - Foam
24 in

Details

Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Tensile Strength (PSI)
70
Backing Type - Foam
Adhesive
Color - Foam
Black
Item - Foam
Foam Sheet
Stretch Limit
160%
Temp. Range (F)
-40 Degrees to 194 Degrees F
Firmness @ 25% Deflection (PSI)
5
Backing Type
Adhesive
Cell Type - Foam
Microcellular
Thickness Tolerance
+/-10%
Finish
Smooth
Standards
MVSS 302, UL 94 HBF
Density
15 lb/cu ft
Material - Foam
Poron Microcellular Urethane
Tensile Strength
70 psi
Chemical Resistance
Fair
Number of Adhesive Sides
1
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Material Skin
2-Sided
Firmness
Extra Soft (0 to 4 psi)
Oil Resistance
Fair
Grade
Flame-Resistant
Compression Set
2 %
Maximum Temperature
194 Degrees F
Abrasion Resistance
Excellent
Firmness @ 25% Deflection
3 psi
Texture
Smooth
Weather Resistance
Fair
Maximum Adhesive Temperature
200 Degrees F
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 24 in, Width 24 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Open Cell, Number of Adhesive Sides 1, Color Black, Density 15 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 200 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin 2-Sided, Standards MVSS 302, UL 94 HBF, Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.