Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Microcellular, 54 in W, 36 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-MCP-116

  • Zoro # G3930053


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Length
54 in
Width
36 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-116
Zoro #
G3930053
UPC #
-
Country of Origin
United States

Dimensions

Length
54 in
Width
36 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length Tolerance
+/- 10%
Width Tolerance
+/- 10%
Width - Foam
54 in
Length - Foam
36 in

Details

Item
Poron Microcellular Urethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Backing Type - Foam
Plain
Finish
Smooth
Standards
MVSS 302, UL 94 HBF
Color - Foam
Black
Material - Foam
Poron Microcellular Urethane
Density
15 lb/cu ft
Cell Type - Foam
Microcellular
Thickness Tolerance
+/- 10%
Tensile Strength (PSI)
70
Item - Foam
Foam Sheet
Temp. Range (F)
-40 to 194
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
5
Stretch Limit
160%
Tensile Strength
70 psi
Adhesive Type
Plain Backing
Weather Resistance
Fair
Abrasion Resistance
Excellent
Grade
Flame-Resistant
Firmness
Medium (9 to 13 psi)
Number of Adhesive Sides
0
Chemical Resistance
Fair
Compression Set
5 %
Texture
Smooth
Firmness @ 25% Deflection
10 psi
Oil Resistance
Fair
Water Resistance
Good
Maximum Temperature
194 Degrees F
Material Skin
2-Sided
Minimum Temperature
-40 Degrees F

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 54 in, Width 54 in, Thickness 1/4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.