Shop ZORO SELECT

Foam Sheet, Microcellular, 54 in W, 36 in L, 3/16 in Thick, Black

  • Mfr # ZUSA-MCP-120
  • Zoro # G4193086

product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyurethane
Length
54 in
Width
54 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-MCP-120
Zoro #
G4193086
UPC #
-
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Backing Type - Foam
Plain
Tensile Strength (PSI)
70 psi
Cell Type - Foam
Microcellular
Thickness Tolerance
+/-10%
Stretch Limit
160%
Color - Foam
Black
Temp. Range (F)
-40 Degrees to 194 Degrees F
Density
15 lb/cu ft
Standards
MVSS 302, UL 94 HBF
Item - Foam
Foam Sheet
Material - Foam
Poron Microcellular Urethane
Finish
Smooth
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
5
Tensile Strength
70 psi
Firmness @ 25% Deflection
5 psi
Texture
Smooth
Firmness
Soft (5 to 8 psi)
Maximum Temperature
194 Degrees F
Grade
Flame-Resistant
Water Resistance
Good
Compression Set
5 %
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Number of Adhesive Sides
0
Minimum Temperature
-40 Degrees F
Material Skin
2-Sided
Oil Resistance
Fair
Weather Resistance
Fair
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black
Traction Material
Polyurethane

Dimensions

Length
54 in
Width
54 in
Thickness
3/16 in
Length Tolerance
+/-10%
Width - Foam
54 in
Thickness - Foam
3/16 in
Length - Foam
36 in
Width Tolerance
+/-10%

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Flame-Resistant, Length 54 in, Width 54 in, Thickness 3/16 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 194 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.