Shop ZORO SELECT

Foam Sheet, Water-Resistant Closed Cell, 6 in W, 6 in L, 1/8 in Thick, Black

  • Mfr # ZUSAVFS1
  • Zoro # G7272939

product price: 
$
49.29
/ea

Key Features

Color
Black
Material
Viton(TM)
Length
6 in
Width
6 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAVFS1
Zoro #
G7272939
UPC #
193005303761
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Viton(TM)
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Black
Cell Type - Foam
Water-Resistant Closed Cell
Density
15 lb/cu ft
Thickness Tolerance
+/-0.05 in
Backing Type - Foam
Plain
Backing Type
Plain
Standards
ASTM D1056 2B2
Material - Foam
Viton
Item - Foam
Foam Sheet
Tensile Strength
100 psi
Firmness @ 25% Deflection
7 psi
Maximum Temperature
400 Degrees F
Material Skin
None
Minimum Temperature
-10 Degrees F
Abrasion Resistance
Fair
Texture
Smooth
Flexibility
Good
Firmness
Soft (5 to 8 psi)
Weather Resistance
Excellent
Water Resistance
Excellent
Number of Adhesive Sides
0
Chemical Resistance
Excellent
Oil Resistance
Excellent
Grade
Standard
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Length
6 in
Width
6 in
Thickness
1/8 in
Width - Foam
6 in
Length - Foam
6 in
Length Tolerance
+/-1 in
Thickness - Foam
1/8 in
Width Tolerance
+/-1 in
Size
6"Width x 6" Length

Description

Foam Strip, Material Viton(TM), Shape Strip, Grade Standard, Length 6 in, Width 6 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.