Foam Strip, Closed Cell, 1 1/2 in W, 3 ft L, 1 in Thick, Black

  • Mfr # ZUSANSR-262

  • Zoro # G2441216


product price: $57.29
/ea

Key Features

Color
Black
Material
Neoprene
Length
36 in
Width
1 1/2 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-262
Zoro #
G2441216
UPC #
193005242404
Country of Origin
China

Dimensions

Length
36 in
Width
1 1/2 in
Thickness
1 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1 in
Length - Foam
3 ft
Width - Foam
1 1/2 in

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Closed Cell
Density
20 lb/cu ft
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Material - Foam
Neoprene
Item - Foam
Foam Strip
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength (PSI)
100
Firmness @ 25% Deflection (PSI)
13
Color - Foam
Black
Temp. Range (F)
-70 to 200
Tensile Strength
100 psi
Chemical Resistance
Fair
Flexibility
Fair
Material Skin
None
Abrasion Resistance
Fair
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Firmness @ 25% Deflection
13 psi
Firmness
Medium (9 to 13 psi)
Minimum Temperature
-70 Degrees F
Oil Resistance
Good
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Texture
Smooth
Number of Adhesive Sides
1

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 36 in, Width 1 1/2 in, Thickness 1 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.