Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Black

  • Mfr # ZUSANSR-FR-12

  • Zoro # G2441758


product price: $29.19
/ea

Key Features

Color
Black
Material
Neoprene
Length
10 ft
Width
1/2 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANSR-FR-12
Zoro #
G2441758
UPC #
193005243869
Country of Origin
China

Dimensions

Length
10 ft
Width
1/2 in
Thickness
1/2 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Width - Foam
1/2 in
Thickness - Foam
1/2 in
Length - Foam
10 ft

Details

Item
Neoprene Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Tensile Strength (PSI)
60
Backing Type
Adhesive
Temp. Range (F)
-70 to 200
Item - Foam
Foam Strip
Standards
ASTM D1056 2C1, UL 94 HF-1
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
3
Density
10 lb/cu ft
Color - Foam
Black
Backing Type - Foam
Adhesive
Material - Foam
Neoprene
Tensile Strength
60 psi
Abrasion Resistance
Fair
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Firmness @ 25% Deflection
3 psi
Grade
Flame-Resistant
Firmness
Extra Soft (0 to 4 psi)
Water Resistance
Good
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Chemical Resistance
Fair
Texture
Smooth
Material Skin
None
Flexibility
Excellent
Minimum Temperature
-70 Degrees F
Oil Resistance
Good

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.