Foam Strip, Closed Cell, 2 in W, 10 ft L, 3/32 in Thick, Blue

  • Mfr # ZUSA-FRS-12

  • Zoro # G2443018


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
10 ft
Width
2 in
Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-FRS-12
Zoro #
G2443018
UPC #
193005137847
Country of Origin
China

Dimensions

Length
10 ft
Width
2 in
Thickness
3/32 in
Width - Foam
2 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Length - Foam
10 ft
Thickness - Foam
3/32 in

Details

Item
Silicone Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Density
39 lb/cu ft
Item - Foam
Foam Strip
Backing Type - Foam
Plain
Temp. Range (F)
-100 to 500
Tensile Strength (PSI)
90
Backing Type
Plain
Standards
ASTM D1056 2D3, UL 94 HB
Firmness @ 25% Deflection (PSI)
10
Color - Foam
Blue
Material - Foam
Silicone
Cell Type - Foam
Closed Cell
Tensile Strength
90 psi
Number of Adhesive Sides
0
Maximum Temperature
500 Degrees F
Grade
Flame-Resistant
Firmness @ 25% Deflection
10 psi
Minimum Temperature
-100 Degrees F
Flexibility
Fair
Weather Resistance
Excellent
Abrasion Resistance
Fair
Firmness
Medium (9 to 13 psi)
Texture
Textured
Water Resistance
Good
Chemical Resistance
Good
Oil Resistance
Fair
Material Skin
None
Adhesive Type
Plain Backing

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 2 in, Thickness 3/32 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.