Shop ZORO SELECT

Foam Strip, Closed Cell, 1/2 in W, 6 ft L, 1/16 in Thick, Gray

  • Mfr # ZUSASSR-FDA-8
  • Zoro # G2444007

product price: 
$
12.29
/ea

Key Features

Color
Gray
Material
Silicone
Length
72 in
Width
1/2 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-FDA-8
Zoro #
G2444007
UPC #
193005262716
Country of Origin
United States
Item
Foam Strip
Color
Gray
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Material - Foam
Silicone
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Tensile Strength (PSI)
45 psi
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Thickness Tolerance
+0.03 in/-0 .016 in
Temp. Range (F)
-60 Degrees to 400 Degrees F
Firmness @ 25% Deflection (PSI)
9
Color - Foam
Gray
Density
22 lb/cu ft
Item - Foam
Foam Strip
Cell Type - Foam
Closed Cell
Tensile Strength
45 psi
Maximum Adhesive Temperature
500 Degrees F
Firmness
Medium (9 to 13 psi)
Oil Resistance
Fair
Minimum Temperature
-60 Degrees F
Material Skin
None
Chemical Resistance
Good
Grade
Food Grade
Number of Adhesive Sides
1
Weather Resistance
Excellent
Abrasion Resistance
Fair
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
5 %
Adhesive Type
Acrylic
Maximum Temperature
400 Degrees F
Flexibility
Fair
Firmness @ 25% Deflection
9 psi
Water Resistance
Good
Texture
Ultra Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Gray
Traction Material
Silicone

Dimensions

Length
72 in
Width
1/2 in
Thickness
1/16 in
Thickness - Foam
1/16 in
Length - Foam
6 ft
Length Tolerance
+2 in/-0.5 in
Width - Foam
1/2 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Food Grade, Length 72 in, Width 1/2 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.