Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Strip, Closed Cell, 3/4 in W, 6 ft L, 1/4 in Thick, Black

  • Mfr # ZUSASSR-B-19

  • Zoro # G2444515


product price: $28.79
/ea

Key Features

Color
Black
Material
Silicone
Length
6 ft
Width
3/4 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-B-19
Zoro #
G2444515
UPC #
193005261993
Country of Origin
China

Dimensions

Length
6 ft
Width
3/4 in
Thickness
1/4 in
Length Tolerance
+/-1.00 in
Width - Foam
3/4 in
Length - Foam
6 ft
Width Tolerance
+/-1.000 in
Thickness - Foam
1/4 in

Details

Item
Silicone Strip
Color
Black
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Material - Foam
Silicone
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
11
Density
39 lb/cu ft
Color - Foam
Black
Backing Type
Adhesive
Tensile Strength (PSI)
100
Standards
ASTM D1056 2D3
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Temp. Range (F)
-100 to 500
Tensile Strength
100 psi
Maximum Temperature
500 Degrees F
Chemical Resistance
Good
Grade
Standard
Maximum Adhesive Temperature
500 Degrees F
Material Skin
None
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Number of Adhesive Sides
1
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
11 psi
Oil Resistance
Fair
Flexibility
Fair
Firmness
Medium (9 to 13 psi)
Texture
Textured
Abrasion Resistance
Fair
Water Resistance
Good
Adhesive Type
Acrylic

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 72 in, Width 3/4 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.