Shop ZORO SELECT

Foam Strip, Neoprene, Black, 120 in

  • Mfr # ZUSANSRO-70
  • Zoro # G103888120

product price: 
$
65.49
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
1 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSRO-70
Zoro #
G103888120
UPC #
193005502713
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Open Cell
Backing Type
Adhesive
Density
33 lb/cu ft
Standards
ASTM D1056 1C2
Weather Resistance
Excellent
Temperature Range
-20 Degrees F to 175 Degrees F
Flexibility
Good
Number of Adhesive Sides
1
Maximum Temperature
175 Degrees F
Adhesive Type
Acrylic
Grade
Standard
Firmness @ 25% Deflection
7 psi
Foam Backing
1-Sided Adhesive
Water Resistance
Good
Texture
Textured
Abrasion Resistance
Fair
Firmness
Soft (5 to 8 psi)
Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Foam Shape
Strip
Oil Resistance
Good
Foam Adhesive
1 - Acrylic
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
120 in
Width
1 in
Thickness
1/2 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Nominal Size (WxL)
1 in x 10 ft

Description

Open Cell Neoprene Foam Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.