Foam Strip, Open Cell, 1 in W, 72 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-PU-56

  • Zoro # G7273185


product price:  $8.15
/ea

Key Features

Color
Black
Material
Polyurethane
Length
6 ft
Width
1 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-56
Zoro #
G7273185
UPC #
193005343057
Country of Origin
China

Dimensions

Length
6 ft
Width
1 in
Thickness
1/4 in
Length - Foam
72 in
Thickness - Foam
1/4 in
Width - Foam
1 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Polyurethane Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Standards
ASTM D1056/2A0
Item - Foam
Foam Strip
Material - Foam
Polyurethane
Color - Foam
Black
Density
2 lb/cu ft
Thickness Tolerance
+/-0.05 in
Backing Type - Foam
Plain
Backing Type
Plain
Cell Type - Foam
Open Cell
Tensile Strength
20 psi
Flexibility
Excellent
Compression Set
5 %
Abrasion Resistance
Excellent
Texture
Smooth
Oil Resistance
Fair
Maximum Temperature
180 Degrees F
Number of Adhesive Sides
0
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Adhesive Type
Plain Backing
Grade
Standard
Firmness @ 25% Deflection
0.9 psi
Weather Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Material Skin
None

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 72 in, Width 1 in, Thickness 1/4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.