Shop ZORO SELECT

Foam Strip, Open Cell, 1/2 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSA-MCP-14
  • Zoro # G7273465

product price: 
$
14.59
/ea

Key Features

Color
Black
Material
Polyurethane
Length
120 in
Width
1/2 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-MCP-14
Zoro #
G7273465
UPC #
193005156664
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Cell Type - Foam
Open Cell
Backing Type
Adhesive
Item - Foam
Foam Strip
Color - Foam
Black
Backing Type - Foam
Adhesive
Standards
UL 94 HB
Thickness Tolerance
+/-0.05 in
Material - Foam
Microcellular Polyurethane
Density
10 lb/cu ft
Tensile Strength
40 psi
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Excellent
Firmness @ 25% Deflection
6 psi
Oil Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Firmness
Soft (5 to 8 psi)
Material Skin
None
Maximum Temperature
180 Degrees F
Flexibility
Good
Weather Resistance
Fair
Minimum Temperature
-40 Degrees F
Chemical Resistance
Fair
Grade
Deformation-Resistant
Number of Adhesive Sides
1
Texture
Smooth
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black
Traction Material
Polyurethane

Dimensions

Length
120 in
Width
1/2 in
Thickness
1/4 in
Width - Foam
1/2 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/4 in
Length - Foam
10 ft

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Deformation-Resistant, Length 120 in, Width 1/2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.