Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Strip, Open Cell, 2 1/4 in W, 42 in L, 2 1/4 in Thick, Charcoal

  • Mfr # 5GCU7

  • Zoro # G2731303


product price: $5.29
/ea

Key Features

Color
Gray
Material
Polyurethane
Length
42 in
Width
2 1/4 in
Thickness
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GCU7
Zoro #
G2731303
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
2 1/4 in
Thickness
2 1/4 in
Length - Foam
42 in
Width Tolerance
+/-0.250 in
Width - Foam
2 1/4 in
Thickness - Foam
2 1/4 in
Length Tolerance
+/-0.250 in

Details

Item
Polyurethane Strip
Color
Gray
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Item - Foam
Foam Strip
Stretch Limit
1.25
Firmness @ 25% Deflection (PSI)
0.28
Tensile Strength (PSI)
10
Finish
Smooth Cellular
Thickness Tolerance
+/-0.25 in
Backing Type - Foam
Plain
Temp. Range (F)
-20 to 180
Type
Open Cell
Cell Type - Foam
Open Cell
Color - Foam
Charcoal
Material - Foam
Polyurethane
Backing Type
Plain
Density
2.2 lb/cu ft
Tensile Strength
10 psi
Minimum Temperature
-20 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Water Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Grade
Standard
Material Skin
None
Oil Resistance
Fair
Firmness @ 25% Deflection
0.28 psi
Compression Set
125 %
Weather Resistance
Fair
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Number of Adhesive Sides
0
Maximum Temperature
180 Degrees F

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 42 in, Width 2 1/4 in, Thickness 2 1/4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2.2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 10 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.28 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.