Foam Strip, Semi-Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSA-CESR-218
  • Zoro # G3311658
product price: 
$
29.49
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
1 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-218
Zoro #
G3311658
UPC #
193005041038
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Semi-Closed Cell
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Material - Foam
EPDM
Color - Foam
Black
Temp. Range (F)
-70 Degrees to 250 Degrees F
Item - Foam
Foam Strip
Density
6 lb/cu ft
Tensile Strength
10 psi
Tensile Strength (PSI)
10 psi
Cell Type - Foam
Semi-Closed Cell
Firmness @ 25% Deflection (PSI)
1
Weather Resistance
Excellent
Material Skin
None
Flexibility
Excellent
Chemical Resistance
Good
Abrasion Resistance
Fair
Oil Resistance
Poor
Firmness
Extra Soft (0 to 4 psi)
Water Resistance
Excellent
Number of Adhesive Sides
1
Maximum Temperature
250 Degrees F
Firmness @ 25% Deflection
1 psi
Adhesive Type
Acrylic
Minimum Temperature
-70 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Texture
Textured
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
120 in
Width
1 in
Thickness
1/4 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Width - Foam
1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.