Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 10 ft L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-115
  • Zoro # G6758238

product price: 
$
37.29
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
3/4 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-115
Zoro #
G6758238
UPC #
193005241544
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Thickness Tolerance
+/-0.05 in
Backing Type - Foam
Plain
Color - Foam
Black
Tensile Strength (PSI)
100 psi
Material - Foam
Neoprene
Cell Type - Foam
Water-Resistant Closed Cell
Firmness @ 25% Deflection (PSI)
9
Item - Foam
Foam Strip
Standards
ASTM D1056 2C3, FMVSS 302
Density
20 lb/cu ft
Backing Type
Plain
Tensile Strength
100 psi
Minimum Temperature
-70 Degrees F
Abrasion Resistance
Fair
Grade
Standard
Water Resistance
Good
Flexibility
Fair
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Firmness
Medium (9 to 13 psi)
Oil Resistance
Good
Firmness @ 25% Deflection
13 psi
Texture
Smooth
Number of Adhesive Sides
0
Weather Resistance
Excellent
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
120 in
Width
3/4 in
Thickness
1/4 in
Length - Foam
10 ft
Width - Foam
3/4 in
Width Tolerance
+/-1 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.