Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Roll, Alum, 0.0007 Th x12 In W, 500 Ft

  • Mfr # 4UGE8

  • Zoro # G1937783


product price: $55.29
/ea

Key Features

Alloy Type
1100
Finish
Plain
Length
500 ft
Temper
Soft
Standards
B209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UGE8
Zoro #
G1937783
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0007 in
Width
12 in
Length
500 ft
Length Tolerance
+/-0.1 in
Width Tolerance
+/-0.01 in
Overall Width
12 in
Roll Length
500 ft

Details

Alloy Type
1100
Finish
Plain
Temper
Soft
Standards
B209
Typical Tensile Strength
13,000 psi
Item
Aluminum Foil Roll
Material
Aluminum
Thickness Tolerance
+/-0.0001 in
Typical Yield Strength
5,000 psi
Yield Strength
4 ksi
Fabrication
Hot Rolled
Tolerance Rating
Standard
Appearance
Mill
Tensile Strength
12 ksi
Mechanical Finish
Mill
Application
Commercial Filters, Decorative Applications, Fin Stock, Giftware and Reflectors, Heat Exchanger Fins, Sheet Metal Work, Tags and Names Plates, Tapes
Maximum Temperature
1,200 Degrees F
Material Grade
1100
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Shape
Roll
Heat Treatable
Not Heat Treatable
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Aluminum Foil Roll, Material Aluminum, Material Grade 1100, Overall Width 12 in, Roll Length 500 ft, Thickness 0.0007 in, Length Type Roll, Mechanical Finish Mill, Temper Soft, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Tensile Strength 12 ksi, Yield Strength 4 ksi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.