Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Sheet, Alum, 9x10 3/4 In, PK500

  • Mfr # 4UGH6

  • Zoro # G3320396


product price: $49.55
/pk 500, $0.10/ea

Key Features

Alloy Type
1100
Thickness
0.0005 in
Finish
Plain
Width
9 in
Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UGH6
Zoro #
G3320396
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0005 in
Width
9 in
Length
10 3/4 in
Length Tolerance
+/-0.1 in
Width Tolerance
+/-0.001 in
Sheet Length
10 3/4 in
Roll Length
10 3/4 in
Overall Width
9 in

Details

Alloy Type
1100
Finish
Plain
Temper
Soft
Standards
B209
Thickness Tolerance
+/-0.0001 in
Item
Aluminum Foil Sheet
Material
Aluminum
Heat Treatable
Not Heat Treatable
Maximum Temperature
1,200 Degrees F
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Application
Commercial Filters, Decorative Applications, Fin Stock, Giftware and Reflectors, Heat Exchanger Fins, Sheet Metal Work, Tags and Names Plates, Tapes
Includes Material Certificate
No Certificates Included
Material Grade
1100
Mechanical Finish
Mill
Appearance
Embossed
Shape
Sheet
System of Measurement
Inch
Fabrication
Hot Rolled
Yield Strength
4 ksi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Tensile Strength
12 ksi

Description

Aluminum Foil Sheet, Material Aluminum, Material Grade 1100, Overall Width 9 in, Roll Length 10 3/4 in, Thickness 0.0005 in, Length Type Individual Sheets, Mechanical Finish Mill, Temper Soft, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Tensile Strength 12 ksi, Yield Strength 4 ksi, Brinell Hardness Not Applicable, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Appearance Embossed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.