Shop All Foil Tape
Zoro Select
Foil Tape, Acrylic, 100 ft. L, 2" W, PK54
Mfr # TCFOIL378
Zoro # G0354599
product price: $1,384.99
/pk 54, $25.65/ea
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 100 ft.
- Performance Temp. -40 Degrees to 275 Degrees F
- Tape Thickness 13.7 mil
- Material Aluminum Foil
Product Information
- Brand Zoro Select
- MFR # TCFOIL378
- Zoro # G0354599
- UPC # 888519380383
- Country of Origin United States
- Category Foil Tape
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 100 ft. |
Tape Width | 2 in |
Tape Length | 100 ft |
Imperial Tape Width | 2 in |
Metric Tape Length | 30.5 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 33 3/8 yd |
Details
Description
Foil Tape, Tape Brand Vendor Approved, Brand and Series Approved Vendor TC378, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Safety, Environment Indoor and Outdoor, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 33 3/8 yd, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 275 Degrees F, Product Form Continuous Roll, Series TC378
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M F9473PC VHB Tape 1" x 5yd Clear 10 mil (F9473PC)
- POLYKEN PE Film Tape, Clear, 48mm x 55m, Straight (757)
- TITEBOND 2 Oz. Thick Instant Bond CA (6221)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- AVSIL Foil Tape with Liner, 3" W, Silver, PK4 (AVS-ST-ALUM-AB-3)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- VENTURECLAD 3M Insulation Jacketing Tape, Natural Aluminum, 23 x 150', 1577CW (7100043718)
- INTERTAPE Alf150L Slv 2X50Yd Ipg, Pk24 (ALF150L0250)
- Zoro Select Foil Tape