Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Hand Truck, 275 lb. Ld Cap., Steel

  • Mfr # 33892BC

  • Zoro # G3346399


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 1/2 in
Overall Width
19 in
Material
Steel
Color
Silver/Black
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33892BC
Zoro #
G3346399
UPC #
091919338926
Country of Origin
Viet Nam

Dimensions

Overall Height
42 1/2 in
Overall Width
19 in
Wheel Diameter
7 in
Wheel Width
1 1/4 in
Overall Depth
20 in
Folded Width
19 in
Noseplate Width
19 in
Noseplate Depth
14 in
Folded Height
33 in
Folded Depth
2 1/2 in
Nose Plate Width
19 in
Nose Plate Depth
14 in
Wheel Dia.
7 in
Nose Plate Thickness
1/4 in
Folded HxWxD
33 in x 19 in x 2 1/2 in
Nose Plate WxD
19 in x 14 in
Overall HxWxD
42 1/2 in x 19 in x 20 in
Axle Dia.
1/4 in

Details

Material
Steel
Color
Silver/Black
Load Capacity
250 lb
Item
Telescoping Thin-Profile Folding Hand Truck
Wheel Type
Solid
Handle Type
Extendable
Assembled
Yes
Hand Truck Handle Type
Continuous Frame
Finish
Unfinished
Wheel Bearings
Plain
Wheel Material
Poly
Includes
Elastic Cord
Wheel Type/Material
Solid Polyurethane
Includes Lever Pushoff
Without Lever Pushoff
Securing Mechanism
Bungee Cord
Weight
13.5 lb
Frame Gauge
18
Nose Plate Profile
Standard
Features
Oversize Toe Plate
Compatible with Product Type
Boxes
Non-Marking Casters/Wheels
Yes
Brake Type
No Caster Brake
Wheel/Tread Material
Polyurethane
Includes Foot Assist
Without Foot Assist
Nose Plate Material
Steel
Nose Plate Type
Open Tapered
Frame Type
Flat Back
Frame Material
Steel
For Surface Type
Cement or Paved Surface
Release Type
Push Button
Includes Stair Climber
Without Stair Climber
Hub Position
Center Mount

Description

Telescoping Thin-Profile Folding Hand Truck, Load Capacity 250 lb, Overall Height 42 1/2 in, Overall Width 19 in, Overall Depth 20 in, Folded Height 33 in, Folded Width 19 in, Folded Depth 2 1/2 in, Frame Type Flat Back, Handle Type Extendable, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 14 in, Nose Plate Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.