Food Grade Steel Wire Reinforced PVC

  • Mfr # ZUSA-HT-6515

  • Zoro # G006434790


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6515
Zoro #
G006434790
UPC #
193005275334
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Inside Diameter
2 1/4 in
Bend Radius
15 3/4 in
Outside Diameter
2 3/4 in
Overall Length
25 ft

Details

Item
Tubing
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
Color
Clear
Standards
3-A 20-27, FDA
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Flow Application
Food and Beverage
Maximum Operating Pressure
40 psi
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Food Application
Dairy, Food, and Beverage
Industry Application
Pharmaceutical
Reinforcement
Spring Steel Wire
Tube Form
Coil
Resistance Properties
Hardening Resistant, Swelling Resistant
For Environment
High Pressure
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Clarity
Clear
Autoclavable
No
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.