Shop All Plungers
Zoro Select
Forced Cup Plunger, Durable Rubber, 4 in Cup Dia, 8 in Wood Handle
Mfr # 1RLV7
Zoro # G3110466
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Cup Dia. 4 in
- Handle Length 8 in
- Handle Material Wood
- For Use With Showers/Tubs, Sinks, Toilets
Product Information
- Brand Zoro Select
- MFR # 1RLV7
- Zoro # G3110466
- UPC # 190735411421
- Country of Origin Multiple
- Category Plungers
Dimensions
Cup Dia. | 4 in |
Handle Length | 8 in |
Diameter - Minimum | 4 in |
Diameter - Maximum | 4 in |
Details
Description
Forced Cup Plunger, Product Type Cup Plunger, Plunger Material Rubber, Handle Length 8 in, Diameter - Maximum 4 in, For Use With Showers/Tubs, Sinks, Toilets, Diameter - Minimum 4 in, Handle Material Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 5 in Looped-End Wet Mop, White, Rayon, PK12, BWKSP200M14DZ (BWKSP200M14DZ)
- SIMPLE GREEN Disinfectant/Sanitizer, 5 gal. Pail, Unscented, Green (3400000130505)
- TENNANT Upholstry Tool, 5 In (200505)
- CONDOR Absorbent Pillow, 28 gal, 18 in x 18 in, Oil-Based Liquids, White, Polypropylene (436M86)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 6 in Cup Dia, 21 in Wood Handle (1RLV8)
- ZORO SELECT Forced Cup Plunger, Rubber, Cup Size 5In. (1LNX3)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G690)
- ZORO SELECT Force Cup Plunger (40285)
- FLEXCART Plunger, 25 in Hand L, Flange (CC-100)
- PLUMB PAK PLUNGER 18""HANDLE (PP845-6)
- Zoro Select Plungers