FR Rain Jacket with Hood, Yellow, M

  • Mfr # ZT910 Y MED REG

  • Zoro # G9597796


product price:  $53.09
/ea

Key Features

Size
M
Color
Yellow
Material
Nylon
Closure Type
Snap Front Closure, Storm Flap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZT910 Y MED REG
Zoro #
G9597796
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
30 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Flame Resistant Rain Jacket
Color
Yellow
Material
Nylon
Closure Type
Snap Front Closure, Storm Flap
Gender
Men's
Number of Outside Pockets
2
Includes
Flame Retardant
Hood Style
Attached
Lining Material
Nylon
Features
Cool and Comfortable, Full Cut and Accurately Sized, No Metal Parts
Standards
ASTM D6413
Number of Inside Pockets
0
Liner Material
Nylon
Seam Style
Sewn and Tape Sealed
Includes Lining
No
High-Visibility
No
Includes Hood Drawstrings
Yes
Collar Style
No Collar
Cuff Style
Open
Passes ASTM F6413 Flame Test
D6413
Includes Hood
Yes
Stitching Material
Nylon
Waist Style
Open
Lg. Type
Hip Length
Material (Weight)
Nylon
Garment Type
Jacket
Coating Material
Polyurethane
Number of Pockets
2

Description

Closure Type Snap Front Closure, Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Open, Features Cool and Comfortable, Full Cut and Accurately Sized, No Metal Parts, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining No, Flame Resistant Rain Jacket, Length 30 in, Lining Material Nylon, Material Nylon, Material Coating Polyurethane, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Inside Pockets 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.