Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, 1 1/4"-8
Mfr # 82302
Zoro # G8715883
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Insert Material Stainless Steel
- Insert Length 1.875 in
- Finish Plain
- Thread Type 8 UN
Product Information
- Brand Zoro Select
- MFR # 82302
- Zoro # G8715883
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 1.875 in |
Thread Size | 1 1/4"-8 |
Length | 1.875 in |
Number of Sizes | 1 |
Details
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 7/8 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 1 1/4 In.-8, Thread Type 8 UN, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 100 PK (53946)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (430184-PG)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U51000.075.0450)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.00, Plain 18-8 Stainless Steel (3523-10.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-1.50 (82182)
- ZORO SELECT Free-Running Helical Insert Repair Kit, #10-32 (3534-10GK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 7/16"-14 (3532-7/16K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13 (3532-1/2K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-5)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 5/16"-24 (5402-5)
- Zoro Select Thread Repair Kits