Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, M16-2.00
Mfr # 3520-16.00K
Zoro # G3289036
original price:
$76.93
14% off
new price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 24 mm
- Material Grade/Class 18-8
Product Information
- Brand Zoro Select
- MFR # 3520-16.00K
- Zoro # G3289036
- UPC # 9326518076001
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 24 mm |
Thread Size | M16-2.00 |
Maximum Hole Diameter | 13.835 mm |
Tap Sizes Included | M16-2.00 |
Length | 24 mm |
Drill Bit Sizes Included | 16.5 mm |
Number of Sizes | 1 |
Insert Outside Diameter | 19.6 mm |
Details
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 16.5 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 24 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 13.835 mm, Number of Inserts 10, Number of Pieces 12, Number of Sizes 1, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included M16-2.00, Thread Direction Right Hand, Thread Size M16-2.00, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Round Handle, 5/8"x5-3/4", Chain (HPL-0625-5750R)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 25 mm L, 800 PK (772781-800)
- SENCO Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (07A200P)
- VALUE RIVET Blind Rivet, 500 PK (M44009)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-8)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-5)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-313-7)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (3520-6.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M2.5-0.45 (3520-2.50K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-2.50 (82184)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-7/16TWK)
- Zoro Select Thread Repair Kits