Shop All Thread Repair Kits
Zoro Select
Free-Running Helical Insert Repair Kit, M22-2.50
Mfr # 82184
Zoro # G8716093
original price:
$298.04
10% off
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Insert Material Stainless Steel
- Insert Length 33 mm
- Finish Plain
- Thread Type Metric
Product Information
- Brand Zoro Select
- MFR # 82184
- Zoro # G8716093
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 33 mm |
Thread Size | M22-2.50 |
Length | 33 mm |
Number of Sizes | 1 |
Details
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 19/64 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 4, Number of Sizes 1, System of Measurement Metric, Thread Size M22, Thread Type Metric, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 25 PK (54444)
- SIMPSON STRONG-TIE 1/2 X 6 INCH TITEN HD 20 BOX (THD50600HR20)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36858)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0300)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 7/8"-9 (3532-7/8K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/4"-10 (3532-3/4K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/4"-8 (82302)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-8)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Steel (NES1000)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #10-24, Plain 18-8 Stainless steel (3532-10GK)
- Zoro Select Thread Repair Kits